missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BD Vacutainer™ Integra™ Detachable-Needle Syringe

Provides clinicians with the latest advances in retracting technology

Supplier:  BD 305273

Catalog No. 1482354


Explore available promotions

Description

Description

  • Activation before or after needle is withdrawn from patient
  • Type: Subcutaneous/Intramuscular
  • Needle Length: 25.4mm (1 in.)
  • Needle Gauge: 21 g
  • Shelf-life: 1825 days
  • Volume: 3mL
  • Sterile

Specifications

Specifications

21 G
Detachable Needle Syringe
3 mL
Sterile
Videos
SDS
Documents

Documents

Promotions

Promotions