missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BD Integra™ Blunt Fill Needle

Non-retracting needle for fill purposes only

Supplier:  BD 305275

Catalog No. B305275


Explore available promotions

Alert:

Do not use for skin injections.


Description

Description

  • Needle length: 38.1mm (1.5 in.)
  • Needle gauge: 18 G
  • Shelf-life: 730 days
  • Sterile
  • Non-retracting

Specifications

Specifications

Retractable Needle
Sterile
Single-use
Integra™ Tru-Lok™
Polypropylene
1.5 in.
Stainless Steel
Red
Ideal for filling purposes or Medication transfer
18 G
Precisionglide™ needle technology
3.8 cm
Videos
SDS
Documents

Documents

Promotions

Promotions