missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
HemoCue America Beckman Coulter™ Hemoccult™ SENSA™ Fecal Occult Blood Slide Test System
Provides enhanced detection at low, but abnormal, levels of hemoglobin
Supplier: HemoCue America 64151A
Description
- CLIA Complexity: Waived
- CPT Codes: 82270, G0107
- Convenient and qualitative method for detecting fecal occult blood, which may be indicative of gastrointestinal disease such as colon cancer
- Vivid blue reaction provides a high level of color stability and intensity, resulting in superior readability for greater accuracy and ease of interpretation
- Recommended for professional use as a diagnostic aid during routine physical examinations, for hospital patients to monitor for bleeding in patients with iron deficiency anemia or recuperating from surgery, peptic ulcer, ulcerative colitis and other conditions
- The Hemoccult II SENSA Dispensapak Plus is ideal for screening programs for colorectal cancer when the patient instructions are closely followed
- Hemoccult II Slides feature cards of three tests designed to allow patients to collect three serial specimens at home
Order Info
Supplies and Developer Kit available separately (Cat. Nos. 23-280-241 and SK64115).
Specifications
82270, G0107 | |
Single Slide Kit | |
100 SENSA single slides, 2 x 15mL bottles of SENSA developer and 100 applicator sticks |
Waived | |
Detection of fecal occult Blood | |
100 Pack |