missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
High-Tech Conversions Bee-Safe™ Polypropylene Bouffants
Polypropylene bouffants feature soft nonwoven construction with an elasticated edging for added strength and support. Ideal for use in laboratories, manufacturing, and food-related environments.
$12.50 - $166.38
Specifications
Product Type | Bouffant |
---|---|
Material | Polypropylene |
Disposable | Single-use |
Model | GAH-BP |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Diameter (English) | Size | Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Size | Color | Price | Quantity | |||
17444033
|
High-Tech Conversions
GAHBP19WH |
19 in. | 19 in. | White |
N/A
|
|
|||
17444034
|
High-Tech Conversions
GAHBP21WH |
21 in. | 21 in. | White |
N/A
|
|
|||
17444035
|
High-Tech Conversions
GAHBP21BL |
21 in. | 21 in. | Blue |
N/A
|
|
|||
17444036
|
High-Tech Conversions
GAHBP24BL |
24 in. | 24 in. | Blue |
N/A
|
|
|||
17444125
|
High-Tech Conversions
GAHBP28WHDUP |
28 in. | 28 in. | White |
N/A
|
|
|||
17444124
|
High-Tech Conversions
GAHBP24WH |
24 in. | 24 in. | White |
N/A
|
|
|||
17444126
|
High-Tech Conversions
GAHBP28BLDUP |
28 in. | 28 in. | Blue |
N/A
|
|
|||
Description
- Soft and comfortable
- Breathable for long periods of wear
- Latex Free Elastic Band for secure fit
- Secure fit and closure
- Available in a variety of different sizes and colors
Specifications
Bouffant | |
Single-use | |
Non-sterile |
Polypropylene | |
GAH-BP | |
Food Processing, Labs, Light Industrial |