missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
High-Tech Conversions Bee-Safe™ Open Face Cleanroom Hood
Open face cleanroom hood is lightweight with particulate filtration.
$419.94 - $419.94
Specifications
Product Type | Open Face |
---|---|
Material | Spunbond Polypropylene |
Closure Type | Elastic |
Model | GAH-HOOD |
Size (English) | OSFM |
Description
- Polypropylene cleanroom hood is ideal for a variety of applications including light industrial, lab and cleanroom
- Provides complete head coverage and is made of lightweight, low-linting, and breathable polypropylene material
- Latex-free
Specifications
Open Face | |
Elastic | |
OSFM | |
100/Bag, 10 Bags/Cs. |
Spunbond Polypropylene | |
GAH-HOOD | |
Non-sterile |