missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
High-Tech Conversions Bee-Safe™ Pleated Bouffants
Pleated polypropylene bouffants are lightweight, breathable, and double-stitched for a higher level of comfort. Ideal for many sectors including food processing, labs, and light industrial settings.
$9.18 - $10.93
Specifications
Product Type | Bouffant |
---|---|
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Model | GAH-BP |
Catalog Number | Mfr. No. | Diameter (English) | Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Size | Price | Quantity | ||||
17444037
|
High-Tech Conversions
GAHBP21WHP |
21 in. | 21 in. |
Pack of 100 Each for $9.18
Case of 10 Pack for $83.40
|
|
||||
17444038
|
High-Tech Conversions
GAHBP24WHP |
24 in. | 24 in. |
Pack of 100 Each for $10.93
Case of 10 Pack for $101.00
|
|
||||
Description
- Lightweight and breathable
- Latex-free
- Designed for minimal risk applications ensuring a high level of hygiene in many sectors
- Pleated and double-stitched offers a higher level of comfort when compared to traditional bouffant caps
- Compact storage and easy dispensing
- Elastic band for secure fit
Specifications
Bouffant | |
White | |
GAH-BP | |
Food Processing, Labs, Light Industrial |
Polypropylene | |
Single-use | |
Non-sterile | |
Pleated |