missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Carson™ Beginner Student Compound Microscope
Carson™ Beginner Student Compound Microscope features a custom retrofitted universal smartphone digiscoping adapter that works with built-in camera application on smartphones to record video and take images through the eyepiece of the microscope.
Supplier: Carson™ MS040SP
Description
- Digiscoping adapter connector is retrofitted to fit over the included microscope eyepiece.
- 40X to 400X table-top compound microscope is a beginner level biological microscope that is ideal for a student or family.
- Microscope features a metal body and a monocular head that sits at a 45° angle for comfortable viewing.
- Monocular head rotates to 360° for easy sharing of the specimen view.
- Illumination is provided by two bright white LED sources (transmission and reflection) which allow viewing of a wide range of transparent to opaque specimens.
- Features a filter wheel with 5 color options.
- Included AC power adaptor (AC 110 to 240 V, 50/60 Hz) allows for use internationally without the need for a voltage transformer.
- Horizontal phone alignment is done using a variable pitch screw for fine control that can also be moved quickly between an iPhone (corner camera) and Android (center camera) positions.
- Alignment features will not interfere with any smartphone side buttons.
- One year limited warranty
- Fits all phones
Specifications
LED | |
MS-040SP | |
Universal Smartphone Digiscoping Adapter |
40X to 400X | |
Viewing samples under high magnifications |