missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ HiFlow Vacuum Aspirator Collection System
Compact, portable HiFlow Vacuum Aspiration Collection system ideal for vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes and available with the original strength or HiFlow pump.
Supplier: Bel-Art™ F199170250
Description
Compact, portable HiFlow Vacuum Aspiration Collection system ideal for vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes and available with the original strength or HiFlow pump.
- Self-contained - no external vacuum system required
- Lightweight with 3.78L (1.0 ga.) bottle, tubing
- Built-in, maintenance free pump quickly and conveniently aspirates fluids
- Stronger flow rate to work reliably with up to 8-channel pipette tips, even with 4 channels empty
- Includes quick disconnects to allow easy removal, emptying and replacement of the bottle
- Low noise level (76 dbs or less at 1m); minimal pump vibration
- Chemical and corrosion resistant polypropylene collection bottle features heavy wall construction and safety release vent to prevent vacuum implosion
- Replaceable hydrophobic filter protects pump motor from fluid contamination
- Collection bottle, lid, tubing and connectors are autoclavable at 121°C; all held within polypropylene pump housing
- Supplied with an EU plug (an adapter is required for UK use)
Warranty
1 year limited warranty
Specifications
Transformer includes an additional cord for 220V type C outlets | |
23.2 x 17.1 x 43.8 cm (9.12 x 6.75 x 17.25 in.) | |
HiFlow Pump System |
UL, CE and CSA | |
EU | |
110/120 V |