missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ 144-Place PCR Tube Freezer Storage Boxes

Provide ULT freezer storage at temperatures down to -86°C

Supplier:  Bel-Art™ F188370000

Catalog No. 14-100-159



Explore available promotions

Description

Description

Provide ULT freezer storage at temperatures down to -86°C

Designed to fit in a standard 2 in. freezer rack, these 144-place PCR Tube Freezer Boxes will hold individual and/or strip 0.2ml PCR tubes.

  • Two boxes may be stacked to fit together in one space in a 2 in. freezer storage rack if using flat-capped PCR tubes
  • Clear polycarbonate lid and base and alpha-numeric index make it easy to identify samples within the box
  • Hold individual and/or strip 0.2mL PCR tubes
  • Durable and impervious to moisture
  • L x W x H: 13.2 x 13.2 x 2.5cm (5.25 x 5.25 x 1 in.)

Specifications

Specifications

Lid
Polycarbonate
2 in. freezer storage rack
Freezer Box
5.25 x 5.25 x 1 in.
5.2 in.
5.2 in.
1 in.
Clear
Square
0.2 mL PCR Tubes
5/Pk.
13.2 cm
13.2 cm
2.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions