missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Acrylic Desiccator Cabinet
Used in refrigerators or at room temperature.
$2398.18 - $2751.70
Specifications
Cabinet Style | Front-loading |
---|---|
Material | Acrylic |
Product Type | Desiccator |
Door Style | Gasketed |
For Use With (Application) | Used in refrigerators/at room temperature for light-sensitive materials |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
08-647-659
|
Bel-Art™
F420660000 |
Clear |
Each for $2,398.18
|
|
|||||
08-647-660
|
Bel-Art™
F420660001 |
Bronze |
Each for $2,751.70
|
|
|||||
Description
- Acrylic cabinet with removable, tray-like shelves with perforated bottoms and slide in/out on pre-set rails
- Door opens from right to left and secured with stainless steel latch
- Available with three shelves
- Comes in clear color and bronze color for light-sensitive materials
Specifications
Front-loading | |
Desiccator | |
Used in refrigerators/at room temperature for light-sensitive materials | |
Tray-like 3 shelves with perforated bottoms and slide in/out on pre-set rails, stainless steel twist locking latch for door | |
0.82 cu. ft. | |
12 in. | |
12 in. | |
12 in. |
Acrylic | |
Gasketed | |
32 Cans | |
3 removable tray-like shelves | |
12 x 12 in. (30.4 x 30.4 cm) | |
30.4 cm | |
30.4 cm | |
30.4 cm |