missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Automatic Self-Zeroing Glass Burets

Closed system prevents outside contamination

Supplier:  Bel-Art™ F379150510

 View more versions of this product

Catalog No. 03-829


Explore available promotions

Includes: Drain arm with 2mm bore glass stopcock.

Description

Description

  • Squeeze the flexible polyethylene bottle to force liquid into the buret, overfill automatically drains back into reservoir
  • Self-zeroing borosilicate glass burets have easy to view white 0.1mL graduations
  • Glass stopcock on drain arm has 2mm bore for smooth, controlled dispensing
  • Large, stable plastic base can be detached from reservoir for cleaning
  • Class A graduation accuracy, within 1% of total volume

Specifications

Specifications

Screw Cap
18.5 in.
0.1 mL
Polyethylene Bottle, Stable Plastic Base
Glass
Automatic Buret
10 mL
Borosilicate Glass
47 cm
White
500 mL
Class A
SDS
Documents

Documents

Accessories
Promotions

Promotions