missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Automatic Self-Zeroing Glass Burets
Closed system prevents outside contamination
Supplier: Bel-Art™ F379150525
Includes: Drain arm with 2mm bore glass stopcock.
Description
- Squeeze the flexible polyethylene bottle to force liquid into the buret, overfill automatically drains back into reservoir
- Self-zeroing borosilicate glass burets have easy to view white 0.1mL graduations
- Glass stopcock on drain arm has 2mm bore for smooth, controlled dispensing
- Large, stable plastic base can be detached from reservoir for cleaning
- Class A graduation accuracy, within 1% of total volume
Specifications
Screw Cap | |
23.5 in. | |
0.1 mL | |
Drain arm with 2mm bore glass stopcock, stable plastic base, polyethylene bottle | |
Automatic Self-zeroing Buret |
25 mL | |
Borosilicate Glass | |
60 cm | |
500 mL |