missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Book Bottles with Spigot
Features a gasketed spigot threaded into the bottle, allowing the user to dispense right from the shelf.
Supplier: Bel-Art™ H118620010
Alert:
Spigot has a rubber component that is incompatible with acetone and organic solvents.
Description
- Requires only a 0.25 in. turn from closed position to full open
- High-density polyethylene make
- Spigot has 0.375 in. (9.5 mm) I.D. opening that extends from front of bottle by 2.3 in. (58 mm)
- With 43 mm I.D. neck and features a leakproof seal plug as well as a screw cap
- Two molded in handles for safe transport
- Graduated in liters
- Available in volumes of 5 and 10L
Specifications
338.1 oz., 10000 mL | |
338.1 oz. | |
1.69 in. | |
HDPE | |
Non-sterile | |
Not Autoclavable | |
Yes | |
Square with Handle | |
Rectangular Bottle | |
17.75 in. | |
43 mm |
10,000 mL | |
Translucent, White | |
43 mm | |
1 Ea. | |
Yes | |
Reusable | |
Wide, Threaded | |
451 mm | |
9.75 in. | |
Polypropylene | |
Screw Cap |