missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ Book Bottles with Spigot

Features a gasketed spigot threaded into the bottle, allowing the user to dispense right from the shelf.

Supplier:  Bel-Art™ H118620005

 View more versions of this product

Catalog No. 01-189-0116


Explore available promotions

Alert:

Spigot has a rubber component that is incompatible with acetone and organic solvents.


Description

Description

  • Requires only a 0.25 in. turn from closed position to full open
  • High-density polyethylene make
  • Spigot has 0.375 in. (9.5 mm) I.D. opening that extends from front of bottle by 2.3 in. (58 mm)
  • With 43 mm I.D. neck and features a leakproof seal plug as well as a screw cap
  • Two molded in handles for safe transport
  • Graduated in liters
  • Available in volumes of 5 and 10L
Specifications

Specifications

169.07 oz., 5000 mL
169.07 oz.
1.69 in.
HDPE
Non-sterile
Not Autoclavable
Yes
Square with Handle
Rectangular Bottle
14.75 in.
43 mm
5000 mL
Translucent, White
43 mm
1 Ea.
Yes
Reusable
Wide, Threaded
375 mm
9.5 in.
Polypropylene
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions