missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Clavies™ High-Temperature Autoclave Bags
Withstand high temperatures to reduce autoclave time
Supplier: Bel-Art™ H131821012
Description
Withstand high temperatures to reduce autoclave time
- Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
- Rugged, transparent, 0.05mm (2 mil) thick polypropylene
- Steam autoclavable at 275°F (135°C)
Specifications
Autoclavable | |
None | |
Polypropylene | |
12 x 10 in. (30.48 x 25.4cm) | |
30.48 cm | |
25.4 cm |
1.1 gal. | |
Clear | |
0.050 mm | |
12 in. | |
10 in. |