missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Bel-Art™ SP Scienceware™ Clear Graduated Cylinders
No concave meniscus, makes the raised numeral, single scale, graduations simple to interpret.
Supplier: Bel-Art™ F286970000
Description
- Made from clear TPX
- Shatter-proof
- Wide octagonal base prevents tipping and rolling
- Chemical and heat resistant to 177°C (350°F)
- Steam autoclavable at 121°C (250°F)
Spécifications
Plastic | |
Single | |
Autoclavable | |
Round | |
20 in. |
3.4 in. | |
20 mL | |
20mL | |
Octagonal | |
Graduated Cylinder, 2000 mL |