missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Clear Graduated Cylinders
No concave meniscus, makes the raised numeral, single scale, graduations simple to interpret.
Supplier: Bel-Art™ F286920000
Description
- Made from clear TPX
- Shatter-proof
- Wide octagonal base prevents tipping and rolling
- Chemical and heat resistant to 177°C (350°F)
- Steam autoclavable at 121°C (250°F)
Specifications
Plastic | |
Single | |
Autoclavable | |
Octagonal | |
Graduated Cylinder, 50 mL |
1 in. | |
1 mL | |
Round | |
7.9 in. |