missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Dispensing Drop Bottles
Easy-squeeze dispensing bottles allow for critical drop control.
Supplier: Bel-Art™ F116370006
Description
- Sealer cap snaps on easily and continues to hold a tight seal even after repeated use
- Tip opening is 0.76 mm (0.030 in.)
- Molded from low density polyethylene (LDPE)
Specifications
6 oz., 185 mL | |
6 oz. | |
LDPE | |
Non-sterile | |
Not Autoclavable | |
6 oz. | |
No | |
Cylindrical | |
Dispensing Bottle | |
6.25 in. | |
Polyethylene | |
53.3 mm |
185 mL | |
Translucent, Red | |
12 | |
Yes | |
Reusable | |
0.002 oz. | |
Narrow, Threaded | |
159 mm | |
2.1 in. | |
6.25 in. | |
24 mm | |
Snap |