missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Drum and Carboy Funnels
Ensure optimum flow and volume.
Supplier: Bel-Art™ H147120350
Description
- Molded of natural polypropylene plastic
- Steam autoclavable at 121°C (250°F)
- With handle at rim for added stability
Specifications
14.1 L | |
Polypropylene | |
Autoclavable | |
Handle at rim |
5.1cm | |
45.4 cm | |
Optimum flow and volume | |
10.4cm |