missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Bel-Art™ SP Scienceware™ Electrophoresis Gel Plate Rack
Smooth polypropylene cushions glass edges to reduce chipping and cracking.
Supplier: Bel-Art™ F135960000
Description
- Transport the full rack using the wide handles for a secure grip
- Rack includes 10 places for holding glass plates with a weighted base for safety
- A flat area on each end is designed for labeling racks as “used”, “unused”, “treated” or “untreated”
- Made of white polypropylene with steel fittings
- Rack is 20.3 x 38.1 x 22.9cm (8 x 15 x 9 in.) and weighs 3.75 lbs (1.7kg)
Spécifications
Electrophoresis Gel Plate Rack | |
White | |
Glass plates | |
20.32 cm | |
38.1 cm | |
22.86 cm |
Not Autoclavable | |
Polypropylene | |
8 x 15 x 9 in. (20.32 x 38.1 x 22.86cm) | |
8 in. | |
15 in. | |
9 in. |