missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Flea Micro Spinbar™ Magnetic Stirring Bars
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
Supplier: Bel-Art™ F371190083
Description
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Small size bar for stirring in vessels such as vials, micro test tubes and centrifuge tubes
- Alnico magnet encapsulated in FDA Grade
- USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
Certifications
Manufactured in a registered ISO 9001:2008, as verified by SGS certification
Specifications
| 3 mm | |
| PTFE, FDA-grade, USP Class VI | |
| Magnetic Stir Bar, Micro FLEA | |
| 50 | |
| Autoclavable | |
| 8 mm |
| 0.31 in. | |
| 0.118 in. | |
| White | |
| Alnico Magnet | |
| FDA, USP Class VI, ISO 9001:2008 | |
| Octagon |