missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Frigimat™ Cub Dry Ice Maker
Operates at very low pressure and incorporates multiple pressure relief safeguards
Supplier: Bel-Art™ F388740000
Requires : CO2 cylinder
Description
- Connects directly to liquid CO2 cylinder equipped with dip tube to produce ready-to-use 250 to 350g block of dry ice in minutes
- Includes 1.8m (6 ft.) nickel-plated copper connecting tube with standard CGA 320 thread coupling for easy attachment to LCO2 cylinder
- Nickel-plated “pigtail” connects to CO2 cylinder valve used to regulate gas flow
- Each 50 lb. cylinder makes from 10-16 blocks of dry ice
- The lightweight body is never as cold as the dry ice, even when filled, allowing safe transport of unit and contents when wearing appropriate gloves
- Clear polycarbonate body that secures without clamps, screws or tools ensuring easy removal of the solid block of dry ice and disconnection from the CO2 cylinder
Order Info
- 5.6 x 7.6 x 6.5 in. (14.4 x 19.4 x 16.5cm)
- 1.8m (6 ft.) nickel-plated copper connecting tube with standard CGA 320 thread coupling for easy attachment to a LCO2 cylinder.
Specifications
1.8m Nickel plated Copper connecting tube with standard CGA 320 thread coupling for easy attachment to LCO2 cylinder, rugged Nickel plated pigtail, pressure relief safeguards | |
Easy and fast dry ice production on demand | |
50 lb. LCO2 cylinder |
Frigimat™ Cub Dry Ice Maker | |
Polycarbonate | |
10 to 16 blocks of dry ice |