missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Fritware™ Porous Polyethylene Sheets
Supplied in medium or coarse porosity
$501.91 - $1,589.97
Specifications
Material | HDPE |
---|---|
For Use With (Application) | Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material |
Catalog Number | Mfr. No. | Porosity | Dimensions (L x W) | Thickness (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Porosity | Dimensions (L x W) | Thickness (Metric) | Price | Quantity | |||
09-895-1
|
Bel-Art™
H136385116 |
Medium | 18 x 18 in. (46 x 46cm) | 1.6 mm |
N/A
|
|
|||
22-164384
|
Bel-Art™
H136380518 |
Medium | 18 x 18 in. (46 x 46cm) | 3.2 mm |
N/A
|
|
|||
14-100-139
|
Bel-Art™
H136380514 |
Medium | 18 x 18 in. (46 x 46cm) | 6.4 mm |
N/A
|
|
|||
Description
- Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
- Medium porosity style has an average pore size of 70 microns
- Coarse porosity style averages 110 microns
Specifications
HDPE | |
Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material |