missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Gel Staining Boxes
Boxes with snap-fit lids
$186.37 - $186.37
Specifications
Type | Gel Staining Box |
---|---|
Temperature (English) Operating | -94°F to +158°F |
Temperature (Metric) Operating | -70°C to +70°C |
Volume (English) | 25.3 oz. |
Volume (Metric) | 750 mL |
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
03-410-491
|
Bel-Art™
F135511001 |
Polypropylene |
Case of 2 Each for $186.37
|
|
|||||
Description
- Electrophoresis gels and membranes can be easily stained, destained, fixed and handled in these boxes
- A drain (with LDPE plug) located below the bottom of box minimizes disturbance of gel during liquid drainage
- The boxes and covers are unaffected by temperatures from -70°C to +70°C and are resistant to acids, alkalis, and many solvents
- Material: polymethylpentene or polypropylene
- Inside dimensions of each box are 12.7 x 12.7 x 5.1cm deep
- Liquid capacity: up to 750mL
Specifications
Gel Staining Box | |
-70°C to +70°C | |
750 mL | |
12.7 cm | |
12.7 cm | |
5.1 cm |
-94°F to +158°F | |
25.3 oz. | |
5 in. | |
5 in. | |
2 in. |