missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Graduated Low-Form Griffin Beakers
Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.
Supplier: Bel-Art™ F262100000
Description
Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.
- Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
- Stackable without binding
- Graduations show contained volume (±5%)
- Microwaveable
Specifications
±5% | |
Transparent | |
2 in. | |
50.8 mm | |
Polypropylene | |
48.3 mm | |
Beaker | |
Reusable | |
Molded Graduations |
1.69 oz. | |
1.6 in. | |
40.6 mm | |
50 mL | |
1.9 in. | |
10 mL | |
Autoclavable | |
Yes | |
Griffin |