missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Grande Desiccator
Designed for industrial or other applications where an extra-large, low humidity, dust-free environment is needed for storing large items or many small ones.
$4203.29 - $5134.55
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Material | Copolyester, Polycarbonate, Acrylic |
Door Style | Right-hinged |
For Use With (Application) | Scienceware™ desiccant in a cartridge for industrial or other applications where an extra-large, low humidity, dust-free environment is needed for storing large items or many small ones |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
03-410-602
|
Bel-Art™
F430001010 |
2 pull-out perforated acrylic shelves |
Each for $4,203.29
|
|
|||||
03-410-604
|
Bel-Art™
F430201010 |
2 pull-out perforated acrylic shelves, pre-programmed desiccant module |
Each for $5,134.55
|
|
|||||
03-410-603
|
Bel-Art™
F430101010 |
2 pull-out perforated acrylic shelves, 2 gas port fittings with stopcock valves, pre-drilled holes on the back panel |
Each for $5,093.42
|
|
|||||
Description
- Sides and top panels made of Eastman's Tritan™ co-polyester
- Rear panel and door made of clear polycarbonate for total visibility and ruggedness
- Pull-out, perforated, removable acrylic shelves: units include two shelves but can accommodate seven
- Removable shelves allow reconfiguration for optimal use of interior space, easy access to contents and maximized air circulation
- The useable internal space (between the shelf support rails) is 18.5 x 20 x 17 in. and the internal capacity is 3.6 cu. ft.
Standard Model
- Desiccant (sold separately) can be placed below bottom shelf
- Compatible with Bel-Art™™ Desiccant in a Cartridge (Mfr. No. F42045-0250)
- Included desiccant is housed in a pre-programmed module that continually regenerates the desiccant every 20 minutes (operates on 120V)
- Includes two gas port fittings with stopcock valves located on back panel for choice of dry gas as desiccant
Order Info
Shelf set available separately (Cat. No. 03-410-601).
Specifications
Not Autoclavable | |
Copolyester, Polycarbonate, Acrylic | |
Scienceware™ desiccant in a cartridge for industrial or other applications where an extra-large, low humidity, dust-free environment is needed for storing large items or many small ones | |
2 removable perforated pull-out shelves | |
5°C to 40°C | |
26 in. | |
26 in. | |
24 in. |
Clear | |
Right-hinged | |
252 Cans | |
41°F to 104°F | |
3.6 cu. ft. | |
66 cm | |
66 cm | |
61 cm |