missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Hot-Hand™ Silicone Rubber Grip Mitts
Mitts feature concave tipped studs for a non-slip grip, and are capable of withstanding temperatures up to 500°F.
Supplier: Bel-Art™ F380000001
Description
Mitt protects hands when handling extremely hot or cold objects, including dry ice
- Protection when handling hot or cold objects, including dry ice
- Capable of withstanding temperatures as high as 260°C (500°F)
- Will remains flexible at temperatures as low as -57°C (-70°F)
- Silicone rubber naturally conforms to hand and object
- Concave tipped studs provide a non-slip grip
- Easier and faster to use than gloves or tongs for many applications
- One size fits all hands, left or right
Specifications
Blue | |
Silicone Rubber | |
500°F | |
Handling Hot/Cold Objects | |
-70°F |
Ambidextrous | |
Universal | |
260°C | |
Hot Hand™ | |
-57°C |