missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Hydrometer Racks
Safe storage for glass hydrometers
Supplier: Bel-Art™ F189880001
Description
- Holds 18 hydrometers in vertical position
- The middle and top plates have 25mm (1 in.) diameter holes, bottom plate wells taper from 25mm to 9mm to hold the hydrometer bulb securely
- Extended base measures 21 x 21.6cm for tip-proof stability
- Overall height: 25.1cm with handles for easy transport
- Rugged polypropylene construction, steam autoclavable at 121°C (250°F)
Specifications
Hydrometer Rack | |
Hydrometers (Short) | |
18 | |
8.25 in. | |
9.87 in. |
Not Autoclavable | |
Polypropylene | |
20.6 cm | |
20.6 cm |