missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Lab-Aire™ II Electric Glassware Dryers: Single-Sided, 120V
Make labware maintenance easier with the SP Scienceware™ Lab-Aire™ II Electric Dryer—perfect for drying glassware and plasticware quickly.
$1976.28 - $4276.55
Specifications
Material | ABS |
---|---|
Product Type | Single Sided Electric Dryer |
Autoclavable | Not Autoclavable |
Amperage | 8 A |
Voltage | 120 V |
Catalog Number | Mfr. No. | Amperage | Voltage | Tiers | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Voltage | Tiers | Price | Quantity | |||
03-422-214
|
Bel-Art™
F188190012 |
8 A | 120 V | 2 Tier |
Each for $1,976.28
|
|
|||
03-422-212
|
Bel-Art™
F188190013 |
8 A | 120 V | 3 Tier |
Each for $4,276.55
|
|
|||
Description
Electric Models
- 400W power gently circulates heated air into and around items to decrease drying time
- Includes baskets for drying small or odd-shaped glassware or lab tools
- Choice of three temperature settings
- Circuit breaker and independent thermo-fuse protects unit from overheating
- Foam air filter cleans circulating air
Specifications
ABS | |
Not Autoclavable | |
120 V |
Single Sided Electric Dryer | |
8 A |