missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Large Weighted Safety Shield
Transparent shield provides high impact resistance
Supplier: Bel-Art™ H249620000
Description
Transparent shield provides high impact resistance
- Laboratory workers are protected by a 4.7mm (0.188 in.) thick clear, polycarbonate barrier
- Stable three-sided construction provides front and side protection against flying debris
- Heavy steel perimeter base is coated with blue epoxy
- Plated steel bolts, nuts and washers used for assembly
- Outside base 19 1/2 in. (50cm) and 6 1/2 in. (17cm) front to back
- Shields meet High Mass Impact Test and High Velocity Impact Test as defined by ANSI Z87.1, sections 9.11 and 9.12
Specifications
76 cm | |
4.7 mm | |
49.53 cm | |
Clear | |
18.5 lb. | |
Polycarbonate (Lens) | |
Polycarbonate |
30 in. | |
19.5 in. | |
0.188 in. | |
Large Weighted Safety Shield | |
8.4 kg | |
Polycarbonate |