missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Microcentrifuge Tube Opener

For opening all sizes of tubes.

Supplier:  Bel-Art™ F199250001

Catalog No. 13-717-271



Explore available promotions

Description

Description

  • Double-ended tool
  • Opens standard 1.5mL, 2mL and 2.2mL tubes with one end
  • Forked blade on other end opens smaller sizes (250μL, 400μL and 550μL)
Specifications

Specifications

Double-ended tool
Microcentrifuge Tube Opener
7.9cm
  • Opens standard 1.5mL, 2mL, 2.2mL tubes with one end
  • Forked blade on other end opens smaller 250μL, 400μL, 550μL sizes
Opening all sizes of microcentrifuge tubes
3.12 in.
Videos
SDS
Documents

Documents

Promotions

Promotions