missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ No-Wire™ Grip Racks

Test tubes hang in there in any position, even inverted

$82.20 - $82.77

Specifications

Product Type Grip Rack
Autoclavable Autoclavable
Material Polypropylene
Dimensions (L x W x H) 9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7cm)
Length (Metric) 24.8 cm
View More Specs

Products 3
Catalog Number Mfr. No. Positions Holds Price Quantity  
Catalog Number Mfr. No. Positions Holds Price Quantity  
03-411-769
View Documents
Bel-Art™
F187490000
90 Tubes (10 to 13 mm)
Each for $82.20
 
03-411-771
View Documents
Bel-Art™
F187490002
40 Tubes (16 to 20 mm)
Each for $82.77
 
03-411-770
View Documents
Bel-Art™
F187490001
60 Tubes (13 to 16 mm)
Each for $82.37
 
Description

Description

Test tubes hang in there in any position, even inverted

  • Tiny retainer fingers in each well hold each tube securely, perfect for decanting or in a water bath
  • Molded of autoclavable polypropylene that sinks in a water bath
  • End plates have space for labeling and wells have alphanumeric identification
  • Fits most automated sampling equipment
  • Stackable
  • Easy to assemble: Snaps together

Order Info

Dimensions (L x W x H): 4 1/8 x 9 3/4 x 2 3/4 in. (11 x 25 x 7cm)

Specifications

Specifications

Grip Rack
Polypropylene
24.8 cm
10.5 cm
7 cm
Autoclavable
9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7cm)
9.75 in.
4.12 in.
2.75 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'