missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ OdoClave™ Deodorant Autoclave Pads
Neutralize autoclave odors with a pleasant fragrance
$349.32 - $777.83
Specifications
Product Type | Autoclave Capsule |
---|---|
Color-coded | No |
Form | Liquid |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Scent | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Scent | Color | Price | Quantity | ||||
14-488-31
|
Bel-Art™
H131990000 |
Triple-strength Clove | Yellow |
Pack of 100 Each for $777.83
Case of 10 Pack for $7,778.30
|
|
||||
14-488-30
|
Bel-Art™
H131980000 |
Clove | Brown |
Pack of 100 Each for $537.00
Case of 10 Pack for $5,370.00
|
|
||||
14-488-32
|
Bel-Art™
H131980001 |
Cherry | Red |
Pack of 100 Each for $537.00
Case of 10 Pack for $5,370.00
|
|
||||
14-488-33
|
Bel-Art™
H131980002 |
Pine | Green |
Pack of 100 Each for $514.38
Case of 10 Pack for $5,143.80
|
|
||||
13-717-292
|
Bel-Art™
H131980003 |
Lemon | Amber |
Pack of 100 Each for $349.32
Case of 10 Pack for $3,493.20
|
|
||||
Description
Neutralize autoclave odors with a pleasant fragrance
- Heat-release deodorant works automatically at autoclave temperatures
- Open pouch and place in bag prior to autoclaving
- Three-year shelf life or longer if stored in a sealed container
- 32mm (1.75 in.) square
- Triple strength pads release three times the deodorant of standard pads while costing less than two standard pads
Order Info
Choose 1.25 in. (32mm) square regular-strength or 2.25 in. (5.7cm) square super-strength pad.
Specifications
Autoclave Capsule | |
Liquid | |
Autoclavable | |
Autoclave |
No | |
Non-sterile | |
Pad |