missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polyethylene Drying Tubes with Tubing Fittings
Fill these unbreakable polyethylene straight tubes with a desiccant. Tubes supplied with fittings that accept 0.25 - 0.375 in. tubing.
$57.20 - $220.13
Specifications
| Material | Polyethylene |
|---|---|
| Fits Tubing | 6.4 to 9.5 mm |
| Length (English) Tip | 0.87 in. |
| Length (Metric) Tip | 22 mm |
| Catalog Number | Mfr. No. | Length (Metric) | Product Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Product Type | Price | Quantity | ||||
|
09-242B
|
Bel-Art™
F199610000 |
152 mm | Drying Tube |
Pack of 12 Each for $140.67
|
|
||||
|
09-242A
|
Bel-Art™
F199600000 |
102 mm | Drying Tube |
Pack of 12 Each for $144.00
|
|
||||
|
09-242C
|
Bel-Art™
F199620000 |
203 mm | Drying Tube |
Pack of 12 Each for $220.13
|
|
||||
|
09-242-12
|
Bel-Art™
F199650000 |
22 mm | Drying Tube Replacement Tip |
Pack of 12 Each for $57.20
Case of 12 Pack for $686.40
|
|
||||
Description
- Dimensions: 16mm I.D. x 19mm O.D. (0.675 x 0.75 in.) in three length options (4, 6 or 8 in.)
- Each tube is supplied with two polypropylene fittings which accept 6.4 to 9.5mm (0.25 to 0.375 in.) I.D. tubing
- Additional fitting tips can be purchased separately
- Drying agent not included
Specifications
| Polyethylene | |
| 6.4 to 9.5 mm | |
| 0.87 in. | |
| 22 mm |