missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Polypropylene Graduated Pitchers
Constructed of translucent polypropylene. SP Scienceware™ Polypropylene Graduated Pitchers are ideal for general laboratory use and offer well designed spouts and large handles.
Supplier: Bel-Art™ F289920000
Description
Constructed of translucent polypropylene. SP Scienceware™ Polypropylene Graduated Pitchers are ideal for general laboratory use and offer well designed spouts and large handles.
- Metric graduations molded into outside wall
- Steam autoclavable at 121°C (250°F)
- Balanced handle for controlled pouring
- 5000mL (5L) and 10000mL (10L) models feature an updated molded handle for a more secure grip, and a redesigned hand-slot at base for easy lifting
Specifications
67.6 oz. | |
13.2 cm | |
Polypropylene | |
8.1 in. | |
100 mL | |
121°C | |
Autoclavable |
5.3 in. | |
2000 mL | |
For Controlled Pouring, Chemically Resistant and Shatterproof | |
20.5 cm | |
250°F | |
Pitcher | |
Yes |