missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Poxygrid™ 50mL Centrifuge Tube Racks
Organizes tubes for storage and processing. Bel Art™ SP Scienceware™ Poxygrid™ 50mL Centrifuge Tube Racks.
Supplier: Bel-Art™ F18794-0001/EMD
Description
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Steam autoclavable at 121 degree C (250 degree F)
- Temperature range: -223° to +121°C (-369° to +250°F)
- Supports 50ml plastic centrifuge tubes in individual wells, each 30mm square
Specifications
Centrifuge Tube Rack | |
Tubes (50 mL) | |
16 | |
14.9 cm | |
15.6 cm | |
9.2 cm |
Autoclavable | |
Epoxy-coated Steel | |
5.87 x 6.12 x 3.62 in. (14.9 x 15.6 x 9.2cm) | |
5.87 in. | |
6.12 in. | |
3.62 in. |