missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ Poxygrid™ Half-Size Test-Tube Racks

For use in water baths, laminar flow hoods, fume hoods or any place where space is limited

Supplier:  Bel-Art™ F187881601

 View more versions of this product

Catalog No. 14-512-40



Explore available promotions

Description

Description

  • Epoxy coating for chemical and corrosion resistance
  • Square holes in the grid
  • Three decks with slotted grid bottom
  • Available to hold 10-13, 13-16 or 16-20 mm diameter tubes
  • Autoclavable
  • Unaffected by organic solvents, salts, weak acids and weak alkalis
  • Will withstand temperature range of -223°C (-369°F) to 121°C (250°F)
Specifications

Specifications

Test Tube Rack
Autoclavable
Tubes (13 to 16 mm)
24
3 Tiers
Non-sterile
-223°C to +121°C
16 mm
6 x 4
Blue
Epoxy-coated Steel
Rectangular
Yes, When Empty
13 - 16mm Tubes
4.94 x 3.9 x 2.5 in. (12.5 x 9.9 x 6.4cm)
Videos
SDS
Documents

Documents

Promotions

Promotions