missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Poxygrid™ Petri Dish Dispensing Racks
Holds 11 to 33 plastic petri dishes. Bel-Art™ Poxygrid™ Petri Dish Dispensing Racks are durable and dispense dishes one at a time.
$231.93 - $434.76
Specifications
Product Type | Petri Dish Rack |
---|---|
Includes | Rack Only |
Autoclavable | Not Autoclavable |
Color | Blue |
Holds | Petri Dishes |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Positions | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Positions | Price | Quantity | ||||
08-759-12
|
Bel-Art™
F189790001 |
5.75 x 12.75 x 11 in. (14.5 x 32 x 28cm) | 33 |
Each for $434.76
|
|
||||
22-260676
|
Bel-Art™
F189780001 |
5.75 x 4.25 x 11 in. (14.6 x 10.7 x 28cm) | 11 |
Each for $231.93
|
|
||||
Description
Holds 11 to 33 plastic petri dishes. Bel Art™ SP Scienceware™ Poxygrid™ Petri Dish Dispensing Racks are durable and dispense dishes one at a time.
- Durable epoxy-coated, steel wire construction
- Dishes loaded at top and dispensed at bottom
- Each channel holds up to eleven 100 x 20 mm plastic Petri dishes
- Tilts toward rear for convenient presentation of dishes
- Not suitable for glass Petri dishes
Specifications
Petri Dish Rack | |
Not Autoclavable | |
Petri Dishes | |
Cylindrical | |
Non-sterile | |
5.75 in. | |
11 in. |
Rack Only | |
Blue | |
Steel Wire | |
No | |
10 x 2cm Petri dishes | |
28 cm | |
100 mm |