missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Replacement 2 in. Wash Bottle Cap
Keep several on hand in case caps are lost or damaged. Replacement caps are color coded caps for wide-mouth wash bottles.
$6.87 - $6.87
Specifications
| Material | Polypropylene |
|---|---|
| No. per Case | 1 |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Product Type | Wash Bottle Closure |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-809-300
|
Bel-Art™
H912646653 |
Yellow |
Each for $6.87
|
|
|||||
Description
- Replaceable caps that fits wash bottles with a 53 mm (2 in.) mouth
- A variety of colors for color-coding of wash solutions or applications
- Durable polypropylene caps with bent washing nozzles
Specifications
| Polypropylene | |
| Non-sterile | |
| Wash Bottle Closure | |
| Autoclavable |
| 1 | |
| Reusable | |
| 53 mm mouth wash bottle |