missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Secador™ Refrigerator Ready Desiccator
Designed for moisture-free storage in laboratory freezers and fridges.
Supplier: Bel-Art™ F420110000
Description
- Extra-long depth and pull-out shelves allow full use of refrigerator or -20°F freezer shelf depth.
- Door opens from top down allowing trouble-free access to desiccator contents, includes a locking latch that can be operated with one hand.
- Door security loops can be secured with tamper-evident tags.
- Wide rubber feet prevent the cabinet from sliding even on wire refrigerator racks.
- Specially designed shelf at the top of the desiccator holds up to three Desi Cans™ (Mfr. No. F42046-0000) or up to two Desiccant Cartridges (F42048-0100); Permits maximum visibility of saturation status (desiccants sold separately).
- Features maximize use inside refrigerators; Can also be used at room temperature anywhere in the lab.
- Made from clear, chemical resistant polycarbonate with stainless steel hardware; Provides quick visualization of contents.
- Includes one sliding storage shelf with a built-in stop; Can be fully removed if desired.
- Interior Capacity: The unit will hold approx. twelve 12 oz. soda cans (note that estimate is a guideline based on interior volume and do not take shelving or desiccator shape into consideration, only intended as a visual reference of interior space).
Specifications
Clear | |
Polycarbonate | |
Designed for use inside refrigerators and -20°C freezers for moisture-free storage in laboratory | |
Stainless steel hardware, one sliding storage shelf with a built-in stop, locking latch and security loops with tamper-evident tags | |
10 in. | |
8.5 in. | |
15 in. |
Front-loading | |
Desiccator | |
Holds up to three Desi Cans™ (F42046-0000) or up to two desiccant cartridge | |
1 sliding storage shelf | |
25.4 cm | |
21.6 cm | |
38.1 cm |