missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Single Scale Graduated Cylinders
With raised numerals for quick, accurate reading
Supplier: Bel-Art™ F284540000
Description
- Flared top rims and large spouts facilitate pouring
- Octagonal shaped bases prevent tipping and rolling
- Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
- Autoclavable at 121°C (250°F)
Specifications
1 in. | |
7.9 in. | |
Autoclavable | |
Round | |
7.9 in. | |
Graduated Cylinder |
Single | |
1 mL | |
1mL | |
Octagonal | |
20.1 mm |