missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Space Saver Vacuum Desiccator
Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.
Supplier: Bel-Art™ F420220000
Description
Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.
- Strong, shatterproof units provide dry storage and protection for sensitive products
- Lighter and less costly than similarly sized glass models; do not chip like glass
- Hold a full vacuum (29.9 in. Hg) at room temperature for 24 hours
- Tapered polypropylene stopcock with PTFE plug accepts tubing with 0.25 in. to 0.375 in. I.D. and allows a controlled entrance of air, preventing unnecessary turbulence
- Neoprene O-ring assures a tight seal down to 0°C without the need for grease (ring will not be harmed if grease is used)
- Flat Dome clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes
- All models include a 0.125 in. (0.32 cm) thick perforated plate; disposable or reusable desiccant can be placed on or under this plate
- Clear polycarbonate bottom models offer increased viewing visibility from more angles
- Models with white polypropylene bottoms can support incandescent crucibles on Minerit HD High Heat Ceramic Desiccator Plates (available separately, F42038 series)
- Models with clear polycarbonate bottoms offer increased visibility from more angles
Specifications
Clear | |
Vacuum Desiccator | |
26 cm | |
7.75 in. | |
7.4 in. | |
19 cm | |
23.0 cm |
Polycarbonate | |
Upper and lower sections, neoprene O-Ring, stopcock, 0.32cm thickness polypropylene perforated sample plate, tapered polypropylene stopcock with PTFE plug and red handle, flat dome clear polycarbonate top with large ribbed knob | |
10.25 in. | |
9.06 in. | |
23 cm | |
19.7 cm |