missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ Spinbar™ Round Magnetic Stirring Bars

Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics

Supplier:  Bel-Art™ F371110003

 View more versions of this product

Catalog No. 14-511-73


Explore available promotions

Description

Description

  • Small removable pivot ring in center adds to versatility
  • Pivot ring minimizes contact area of bar to vessel, reduces friction and lessens marring of plastic containers
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe

Certifications

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifications

Specifications

12.7 mm
PTFE, FDA-grade, USP Class VI
Magnetic Stir Bar with Pivot Ring
50
Autoclavable
76.2 mm
3 in.
0.5 in.
White
Alnico Magnet
FDA, USP Class VI, ISO 9001:2008
Cylinder
Videos
SDS
Documents

Documents

Promotions

Promotions