missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ ProCulture Orbital Shaker Platform

Turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment.

Supplier:  Bel-Art™ F370410000

Catalog No. 14-511-76


Explore available promotions

Description

Description

Turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment.

Perfect for dishes, flasks, and trays, it is also ideal for Western Blot processing.

  • Shake and mix; rotating orbit diameter of 21.7mm (7/8 in.)
  • Shaker adjustment is controlled by setting the magnetic stirrer to the desired speed
  • Platform protects the operating mechanism from spills
  • Non-skid surface prevents containers from sliding
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6.8 kg (15 lb.)
  • Dimensions: 8.9 x 8.9 x 2.1 in.
  • Weight: 2.2 lb.

U.S. Patent 5,409,312.

Specifications

Specifications

Orbital Platform Shaker
2.1 in.
8.9 in.
8.9 in.
2.25 lb.
8.9 x 8.9 x 2.1 in. (22.5 x 22.5 x 5.3 cm)
5.3 cm
22.5 cm
22.5 cm
1 kg
Videos
SDS
Documents

Documents

Promotions

Promotions