missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops
Scoop and scoop fragments can be detected by standard metal detection and x-ray equipment to prevent potential production contamination, quarantine and recall
$987.76 - $2180.25
Specifications
Product Type | Metal and X-Ray Detectable Scoop |
---|---|
Material | Polystyrene Resin |
Bottom Type | Flat |
Disposable | Single-use |
Sterility | Sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Color | Length (English) Handle | Length (Metric) Handle | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Color | Length (English) Handle | Length (Metric) Handle | Price | Quantity | ||
14375612
|
Bel-Art™
H369020006 |
60 mL | Blue | 5 in. | 12.7 cm |
Case of 100 Each for $987.76
|
|
||
14375614
|
Bel-Art™
H369060006 |
250 mL | Blue | 2.18 in. | 5.6 cm |
Case of 100 Each for $2,180.25
|
|
||
14375613
|
Bel-Art™
H369040006 |
125 mL | Blue | 5 in. | 12.7 cm |
Case of 100 Each for $1,338.06
|
|
||
Description
- Standard metal detection and x-ray equipment can detect scoop fragments as small as 1.6mm3
- Molded with a custom FDA grade polystyrene resin blend containing trace amounts of stainless steel Dark blue or black color provides a high contrast background to better view material; Blue coloring conforms to industry standard for metal detectable materials
- Long handles on 2 and 4 oz. scoops keeps hand farther from sample to reduce contamination or exposure
- Flat bottom on 2 and 4 oz. scoops holds scoop upright for use a weighing boat: won't spill when resting on flat surface
- Individually wrapped in polyethylene bag and gamma sterilized, lot stamped—ready for one-time use and disposal
Specifications
Metal and X-Ray Detectable Scoop | |
Flat | |
Sterile | |
FDA | |
Metal detection and X-ray equipment |
Polystyrene Resin | |
Single-use | |
Impregnated with Stainless Steel Powder | |
Prevents potential production contamination, quarantine and recal |