missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Tech Pens
Heavy-duty soft tip disposable pens are available in seven colors and write on glass, metal, ceramics, plastics, paper and more.
$69.71 - $69.71
Specifications
Product Type | Technical Pen |
---|---|
Tip Style | Soft Tip |
Autoclavable | Autoclavable |
Disposable | Single-use |
Includes | Snap cap |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
03-410-479
|
Bel-Art™
F133840001 |
Black |
Each for $69.71
|
|
|||||
Description
- Oil-based marking paint resists washing, weathering, mild acids and alkalis
- Operate within the temperature range of -46™ to +65°C (-50° to +150°F)
- Withstands autoclaving 121°C (250°F)
- Mark is approximately 1 mm (0.040 in.) wide
Specifications
Technical Pen | |
Autoclavable | |
Snap cap | |
-50°F to +150°F | |
Each |
Soft Tip | |
Single-use | |
Writes on Glass, Metal, Ceramics, Plastics, Paper etc | |
-46°C to +65°C | |
1 mm |