missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Trigger Sprayer, 53 mm Adapter
Trigger sprayers with adapters fit any Bel-Art bottle with an easy-to-fill, 53 mm-wide closure. They offer convenient, adjustable spray dispensing of a wide range of chemicals, including bleach, ethanol, machine oil and water.
Supplier: Bel-Art™ F116200050
Description
Trigger sprayers with adapters fit any Bel-Art bottle with an easy-to-fill, 53 mm-wide closure. They offer convenient, adjustable spray dispensing of a wide range of chemicals, including bleach, ethanol, machine oil and water.
- Simple-to-install sprayer is perfect for OSHA-compliant 16 oz. and 32 oz. Bel-Art™ non-vented, wide-mouth wash bottles (series 11716 and 11732).
- Stainless steel, spring-action pump in the trigger sprayer will not corrode with repeated exposure to 10% bleach disinfecting solution.
- Made from durable, chemical-resistant polypropylene.
- Sprayer without adapter fits most bottles with a 28 mm opening.
- Sprayer with adapter adds approx. 5.5 in. height to a bottle.
- Comes in pack of 2.
- Bottle not included.
Order Info
Bottles sold separately.
Specifications
White, Gray | |
Polypropylene | |
Non-sterile | |
Not Autoclavable | |
No | |
Cylindrical | |
Trigger Spray Head | |
12 in. | |
Blank | |
53 mm | |
Threaded |
53mm Adapter, Stainless Steel spring action pump. Bottle not included. | |
2/Pk. | |
Yes | |
Reusable | |
Wide, Threaded | |
139.7 mm | |
3 in. | |
5.5 in. | |
Polypropylene | |
53 mm |