missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Two-Piece Stopcocks
Two-piece design snaps together forming a tight seal, and the free-turning key needs no lubrication
Supplier: Bel-Art™ F309150000
Description
- Molded polyethylene
- A quarter turn shuts off flow
- Maximum pressure rating 48kPa (7 psi), 489 cm of water
Specifications
2-piece | |
3.11 in. | |
12.7 mm | |
Tubing | |
Stopcock | |
Tubulated |
Polyethylene | |
7 psi | |
79 mm | |
Flexible plastic or rubber tubing | |
HDPE | |
Barbed |