missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ White Polypropylene Jars
White polypropylene jars and screw caps excellent for storage of liquid or dry stock, or for use with samples
$110.72 - $110.72
Specifications
Color | White |
---|---|
Material | Polypropylene |
Closure Color | White |
Autoclavable | Autoclavable |
Closure Liner | Polyethylene Foam |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
22-260442
|
Bel-Art™
H179100000 |
125 mL |
Pack of 12 Each for $110.72
|
|
|||||
Description
- FDA approved material
- Jars are autoclavable at 121°C (250°F)
- Note: Screw caps, with polyethylene foam lining, are not autoclavable
Specifications
White | |
White | |
Polyethylene Foam | |
Screw Cap |
Polypropylene | |
Autoclavable | |
Polypropylene |