missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Wide Mouth Wash Bottles

Color-coded polypropylene closures for easy identification.

$114.80 - $121.54

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Material LDPE
Sterility Non-sterile
View More Specs

Products 3
Catalog Number Mfr. No. Closure Color Price Quantity  
Catalog Number Mfr. No. Closure Color Price Quantity  
22-020253
View Documents
Bel-Art™
F116270500
Blue
Pack of 6 Each for $114.80
Case of 4 Pack for $459.20
Only null left
 
22-020254
View Documents
Bel-Art™
F116280500
Green
Pack of 6 Each for $114.80
Only null left
 
22-020256
View Documents
Bel-Art™
F116260500
Yellow
Pack of 6 Each for $121.54
Only null left
 
Description

Description

  • Low-density polyethylene (LDPE) wash bottles have wide mouths for easy filling
  • Capacity is 500 mL (16 oz.)
  • Pictogram instructions promote safety regardless of language or setting
Specifications

Specifications

16 oz., 500 mL
16 oz.
Non-sterile
Reusable
Wide
Economy Wash Bottle
Polypropylene
500 mL
LDPE
Yes
No
Cylindrical
Unlabeled
Not Autoclavable
Videos
SDS
Documents

Documents